x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 800044 J-Bar 4" Clip Hook, Clear

Azar Displays 800044 J-Bar 4" Clip Hook, Clear

Item #: WBB1104532

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

Azar Displays 800044 J-Bar 4" Clip Hook, Clear, 50-pack

4" Flat Clip Hook for J-Bar System measuring .187" in thickness. Sold in packs of 50.

  • MANUFACTURERS PART NUMBER 800044
  • DIAMETER INCHES 0.25 (.64 cm)
  • LENGTH INCHES 4 (10.16 cm)
  • STYLE J-Bar
  • PACKAGE QUANTITY 50
  • HEIGHT INCHES 1/2 (1.27 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION 4" Clip Hook
  • COLOR Clear
  • DEPTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800044 J-Bar 4" Clip Hook, Clear

Azar Displays 800044 J-Bar 4" Clip Hook, Clear

Item #: WBB1104532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant