x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 701236 6" Flip Scan Quick Back Hook 0.187" Diameter

Azar Displays 701236 6" Flip Scan Quick Back Hook 0.187" Diameter

Item #: WBB1104621

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

Azar Displays 701236 6" Flip Scan Quick Back Hook 0.187" Diameter, 50-Pack

6" Flip Scan Quick Back Hook made with a galvanized metal finish and measures 0.187" in diameter. For use on pegboard or slatwall. Does not include plastic label holder, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 701236
  • DIAMETER INCHES 0.187 (.47 cm)
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 50
  • ACCESSORY LENGTH INCHES 6 (15.24 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 6" Flip Scan Quick Back Hook
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701236 6" Flip Scan Quick Back Hook 0.187" Diameter

Azar Displays 701236 6" Flip Scan Quick Back Hook 0.187" Diameter

Item #: WBB1104621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 701236 6" Flip Scan Quick Back Hook 0.187" Diameter
    Azar Displays 701236 6" Flip Scan Quick Back Hook 0.187" Diameter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant