x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700890 4" Hook Overlay For Adhesive Labels

Azar Displays 700890 4" Hook Overlay For Adhesive Labels

Item #: WBB1104835

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

Azar Displays 700890 4" Hook Overlay For Adhesive Labels, 50-Pack

4" Long Plastic Hook Overlay for Adhesive Labels. Holds 2" Wide x 1.25" Long labels, sold in packs of 50.

  • ACCESSORY HEIGHT INCHES 2 (5.08 cm)
  • MANUFACTURERS PART NUMBER 700890
  • DIAMETER INCHES --
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 50
  • ACCESSORY LENGTH INCHES 4 (10.16 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION 4" Hook Overlay For Adhesive Labels
  • COLOR Clear
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Steve

    Date: April 23, 2019

    Azar Overlay 4"
    Your review:
    They are thin, flimsy and don't hold their shape. I would not recommend them.
Product Q & A

There are no questions for this product.

Save $3.00 with this comparable product

Azar Displays 800004-B 4" Opaque Plastic Pegboard Locking Hook, Black

Item #: B1104723

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$25.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700890 4" Hook Overlay For Adhesive Labels

Azar Displays 700890 4" Hook Overlay For Adhesive Labels

Item #: WBB1104835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700890 4" Hook Overlay For Adhesive Labels
    Azar Displays 700890 4" Hook Overlay For Adhesive Labels
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant