x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700509-WHT Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", White

Azar Displays 700509-WHT Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", White

Item #: WBB1104788

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Azar Displays 700509-WHT Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", White

8" Wide x 20" High 2-Sided Pegboard Counter Display on 9" Non-Revolving Base in translucent red. Includes sign holder strip, ships flat and is easy to assemble.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700509-WHT
  • STYLE Two Sided
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 20 (50.8 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Non-Revolving Pegboard Countertop Display
  • COLOR White
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 700509-BLK Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Black

Item #: B1104561

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$39.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700509-WHT Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", White

Azar Displays 700509-WHT Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", White

Item #: WBB1104788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant