x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece

Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece

Item #: WBB1104680

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear

4" Wide x 60" High x 4" Deep 4-Sided Pegboard Floor Display on 16" Wide x 12" High Metal Revolving Base with Wheels in clear opaque. Overall height is 68". Includes sign holder strip.. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700248-CLR
  • STYLE Opaque
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 48 (121.92 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Wall Panel
  • COLOR Clear
  • WIDTH INCHES 24 (60.96 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gail

    Date: April 23, 2019

    Technician
Product Q & A

There are no questions for this product.

Save $41.00 with this comparable product

Azar Displays 770820-BLU Pegboard Wall Panel, 8" x 20"

Item #: B1104851

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$35.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece

Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece

Item #: WBB1104680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece
    Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece
    Azar Displays 700248-CLR Pegboard Wall Panel, 24" x 48", Clear ,1 Piece
    Top
    X
    Global Assistant