Handwheels
Color
Price
JW Winco - 4BN85/D - Cast Iron Spoked Handwheel w/ Revolving Handle - 6.30" Dia x .500" Bore
Diameter
6.30 in
Body Material
Cast Iron - Gravity Die-Cast
Bore Size
1/2"
Additional Information
Revolving Handle
Diameter
9.84 in
Body Material
Sheet Metal Steel - Black Powder Coated Textured Finish
Bore Size
3/4"
Additional Information
Round Bore
JW Winco - 5BF09/A - Aluminum Solid Disk Handwheel w/o Handle - 7.87" Dia x .625" Bore
Diameter
7.87 in
Body Material
Aluminum - Gravity Die-Cast
Bore Size
5/8"
Additional Information
Without Revolving Handle
JW Winco - 22ME34/A - Aluminum 2 Spoked Handwheel w/o Handle - 9.84" Dia x 22mm Bore
Diameter
9.84 in
Body Material
Aluminum - Gravity Die-Cast
Bore Size
22mm
Additional Information
Without Revolving Handle
JW Winco - 4BE84/D - Aluminum Spoked Handwheel w/ Revolving Handle - 3.94" Dia x .500" Bore
Diameter
3.94 in
Body Material
Aluminum - Gravity Die-Cast
Bore Size
1/2"
Additional Information
Revolving Handle
Diameter
4.92 in
Body Material
Sheet Metal Steel - Black Powder Coated Textured Finish
Bore Size
11mm
Additional Information
Round Bore