x

Take 15% off your entire order!

Offer applied at checkout

+

Little Giant® 60" Tall Hand Truck with Foot Kick TF-370-10FF - 10" Flat Free Wheels

Little Giant® 60" Tall Hand Truck with Foot Kick TF-370-10FF - 10" Flat Free Wheels

Item #: WBB1441146

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $79.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $240.00

Price: $372.95

Quantity

Customers Also Viewed

Little Giant® 60" Tall Hand Truck with Foot Kick - 10" Flat Free Wheels

Carry more and make fewer trips with this extended height hand truck. The foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out. Frame stands 60" tall. The large 13-1/2" deep x 1/4" thick nose plate with tapered front edge measures 16" at the base. Frame is made from 1.05" diameter 14 gauge steel tubing and is fully welded for strength and rigidity. Wheel guards protect the wheels from the load. Patent Pending.

  • LENGTH INCHES 26-1/2 (67.31 cm)
  • WIDTH INCHES 16 (40.64 cm)
  • HEIGHT INCHES 60 (152.4 cm)
  • CAPACITY LBS 800 (363.64 kg)
  • COLOR FINISH Green
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER TF-370-10FF
  • NOSEPLATE DEPTH INCHES 13-1/2 (34.29 cm)
  • NOSEPLATE WIDTH INCHES 16 (at the Base with a Tapered Front Edge)
  • PACKAGE QUANTITY 1
  • TYPE Curved Handle with Foot Kick & Stair Glides
  • WEIGHT LBS 53 (24.09 kg)
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
  • WHEEL TYPE Flat Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® 60" Tall Hand Truck with Foot Kick TF-370-10FF - 10" Flat Free Wheels

Little Giant® 60" Tall Hand Truck with Foot Kick TF-370-10FF - 10" Flat Free Wheels

Item #: WBB1441146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant