SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

Item #: WBB335820

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9.70

Quantity

Customers Also Viewed

8' x 10' Medium Duty 4.5 oz. Tarp, Forest Green - G8x10

8' x 10' Medium Duty 4.5 oz. Tarp, Forest Green - G8x10

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

This 6 ft. x 8 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 4.5 oz. per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 6 FT (1.83 m)
  • Fabric Weight per Square Yard 4.5 oz.
  • Length 8 FT (2.44 m)
  • Thickness 9 MIL
  • Grommet Spacing 36"
  • Size 6 x 8 FT
  • Weight 1.6 LBS (.73 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 10 x 10
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number G6x8
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

Item #: WBB335820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant