SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 12264 5mm Hex L-Wrench - Short - Pkg Qty 5

Bondhus 12264 5mm Hex L-Wrench - Short - Pkg Qty 5

Item #: WBB471602

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.74 ea.

Price: $3.70 / Pkg of 5

Quantity

Customers Also Viewed

Bondhus 12286 17mm Hex L-wrench - Short

Bondhus 12286 17mm Hex L-wrench - Short

Bondhus 12219 3/4" Hex L-wrench - Short

Bondhus 12219 3/4" Hex L-wrench - Short

Bondhus 12221 1" Hex L-wrench - Short

Bondhus 12221 1" Hex L-wrench - Short

Bondhus 13810 3/16" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13810 3/16" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13809 5/32" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13809 5/32" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13860 4mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13860 4mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13856 3mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13856 3mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13854 2.5mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13854 2.5mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 15860, 4mm Short Arm Hex End L-Wrench, ProGuard™ - Pkg Qty 10

Bondhus 15860, 4mm Short Arm Hex End L-Wrench, ProGuard™ - Pkg Qty 10

5mm ProGuard™ Hex L-wrench Short

These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 5. Tip size is 5mm and handle length is 78mm.

Weights & Dimensions

  • Length 3-1/8 IN (7.94 cm)
  • Handle Length 78mm
  • Short Arm Length 1-1/16 IN (2.7 cm)
  • Tip Size 5 IN (12.7 cm)

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Type Hex Key
  • WIHA Cross Reference 35309
  • Package Quantity 5
  • Brand Bondhus
  • Style Short Arm
  • Manufacturers Part Number 12264
  • Color Family Gray
  • Case/Stand/Pouch Included None
  • Ball End No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 12264 5mm Hex L-Wrench - Short - Pkg Qty 5

Bondhus 12264 5mm Hex L-Wrench - Short - Pkg Qty 5

Item #: WBB471602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant