x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 556805 Acrylic Cylinder, 8" x 6", Clear ,1 Piece

Azar Displays 556805 Acrylic Cylinder, 8" x 6", Clear ,1 Piece

Item #: WBB1104318

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Azar Displays 556805 Acrylic Cylinder, 8" x 6", Clear

8" Wide x 6" High Multipurpose Cylinder. Made from 0.125" thick clear acrylic and measures 8" in diameter.

  • MANUFACTURERS PART NUMBER 556805
  • STYLE --
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 6 (15.24 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Acrylic Cylinder
  • COLOR Clear
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $22.95 with this comparable product

Azar Displays 556404 Acrylic Cylinder, 4" x 4", Clear ,1 Piece

Item #: B1104420

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$17.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 556805 Acrylic Cylinder, 8" x 6", Clear ,1 Piece

Azar Displays 556805 Acrylic Cylinder, 8" x 6", Clear ,1 Piece

Item #: WBB1104318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 556805 Acrylic Cylinder, 8" x 6", Clear ,1 Piece
    Azar Displays 556805 Acrylic Cylinder, 8" x 6", Clear ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant