x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 556091 Acrylic Greeting Card Holder For Pgbrd/Slatwall, 16" x 5", Clear

Azar Displays 556091 Acrylic Greeting Card Holder For Pgbrd/Slatwall, 16" x 5", Clear

Item #: WBB1104404

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 13-1/2
  • 16

16

Price: $32.95

Quantity

Customers Also Viewed

Azar Displays 556091 Acrylic Greeting Card Holder For Pegboard/Slatwall, 16" x 5", Clear, 2 Pack

16" Wide x 5" High Greeting Card Holder. Made from clear acrylic. For use on pegboard or slatwall. 2 plastic hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 556091
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 5 (12.7 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Acrylic Greeting Card Holder
  • COLOR Clear
  • DEPTH INCHES 1-1/2 (3.81 cm)
  • WIDTH INCHES 16 (40.64 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Annette

    Date: April 23, 2019

    Perfect holder
    Your review:
    Love this holder for the pegboard. I use it in the garage to hold my paper landscape trash bags.
Product Q & A

There are no questions for this product.

Save $6.00 with this comparable product

Azar Displays 556098 Acrylic Greeting Card Holder For Pgbrd/Slatwall, 13.5" x 5", Clear

Item #: B1104406

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$26.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 556091 Acrylic Greeting Card Holder For Pgbrd/Slatwall, 16" x 5", Clear

Azar Displays 556091 Acrylic Greeting Card Holder For Pgbrd/Slatwall, 16" x 5", Clear

Item #: WBB1104404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 556091 Acrylic Greeting Card Holder For Pgbrd/Slatwall, 16" x 5", Clear
    Azar Displays 556091 Acrylic Greeting Card Holder For Pgbrd/Slatwall, 16" x 5", Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant