x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 556013 Acrylic Shelf For Pegboard/Slatwall, 20" x 2", Clear

Azar Displays 556013 Acrylic Shelf For Pegboard/Slatwall, 20" x 2", Clear

Item #: WBB1104397

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 13-1/2
  • 16
  • 20
  • 24

20

Price: $113.95

Quantity

Customers Also Viewed

Azar Displays 556013 Acrylic Shelf For Pegboard/Slatwall, 20" x 2", Clear, 4 Pack

20" Wide x 2" High x 4" Deep Shelf. Made from 0.1875" thick clear acrylic. Plastic hooks attached for easy mounting, for use on pegboard and slatwall.

  • MANUFACTURERS PART NUMBER 556013
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 4
  • BRAND Azar Displays
  • HEIGHT INCHES 2 (5.08 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Acrylic Shelf
  • COLOR Clear
  • DEPTH INCHES 4 (10.16 cm)
  • WIDTH INCHES 20 (50.8 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $52.00 with this comparable product

Azar Displays 556017 Acrylic Shelf For Pegboard/Slatwall, 13.5" x 2", Clear

Item #: B1104403

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$61.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 556013 Acrylic Shelf For Pegboard/Slatwall, 20" x 2", Clear

Azar Displays 556013 Acrylic Shelf For Pegboard/Slatwall, 20" x 2", Clear

Item #: WBB1104397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 556013 Acrylic Shelf For Pegboard/Slatwall, 20" x 2", Clear
    Azar Displays 556013 Acrylic Shelf For Pegboard/Slatwall, 20" x 2", Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant