x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 515430 Acrylic Easel W/ 1.75" Lip, 7" x 6.5", Acrylic

Azar Displays 515430 Acrylic Easel W/ 1.75" Lip, 7" x 6.5", Acrylic

Item #: WBB1104385

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Customers Also Viewed

Azar Displays 515430 Acrylic Easel W/ 1.75" Lip, 7" x 6.5", Acrylic

7" Wide x 6.5" High x 7.5" Deep Easel Display. Made from 0.100" thick clear acrylic and features a 1.75" High front lip. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 515430
  • STYLE 1.25" Lip
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 6-1/2 (16.51 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Acrylic Easel
  • COLOR Clear
  • DEPTH INCHES 7-1/2 (19.05 cm)
  • WIDTH INCHES 7 (17.78 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $41.00 with this comparable product

Azar Displays 515425 Acrylic Easel W/ 1.75" Lip, 3.5" x 6.5", Acrylic

Item #: B1104384

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$44.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 515430 Acrylic Easel W/ 1.75" Lip, 7" x 6.5", Acrylic

Azar Displays 515430 Acrylic Easel W/ 1.75" Lip, 7" x 6.5", Acrylic

Item #: WBB1104385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 515430 Acrylic Easel W/ 1.75" Lip, 7" x 6.5", Acrylic
    Azar Displays 515430 Acrylic Easel W/ 1.75" Lip, 7" x 6.5", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant