
Price: $15.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm
Bondhus ClickSet™ Torque Limiting Screwdrivers distribute the torque load along the handle, redistributing force over a larger surface for greater accuracy and longer tool life.
Features:
Bondhus ClickSet™ Torque Limiting Screwdrivers distribute the torque load along the handle, redistributing force over a larger surface for greater accuracy and longer tool life.
Features:
- Wide range of factory preset torque limiting handles - no adjustment needed
- When the preset torque level is reached, the mechanism slips and makes an audible "click"
- Protects from
- Reduces fastener wear and stripping
- Reduces potential damage to carbide inserts
- Universal Star Tip for Star Plus and older style Star fasteners
- +/- 10% repeatability
Weights & Dimensions
- Length 5-1/2 IN (13.97 cm)
- Handle Length 5-1/2"
- Tip Size 1.5 IN (3.81 cm)
Product Details
- Tamper Resistant No
- Measuring System Metric (MM)
- Type Hex Blade
- Package Quantity 1
- Brand Bondhus
- Series ClickSet
- Style Torque Limiting
- Manufacturers Part Number 50150
- Color Family Gray
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm
$15.0
- Product Information
- Customer Review
- Product Q&A
- Accessories