
$3.46 ea.
Price: $17.30 / Pkg of 5
Quantity Discount
- Buy 1-4 $17.30 /pkg.
- Buy 5-9 $16.25 /pkg.
- Buy 10+ $15.25 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, 5/8-18 x 7/8-9 x .687", carbon steel.
Weights & Dimensions
- Installed Length 0.687"
- Size 5/8-18
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Fine
- Design Heavy Wall
- Package Quantity 5
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 329-10F
Customer Review
Product Q & A
There are no questions for this product.

5/8-18 Carbon Steel Insert For Metal - 329-10f - Made In USA - Pkg Qty 5
$3.46
- Product Information
- Customer Review
- Product Q&A