
Price: $10.50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
5/16 Balldriver Power Bit - 10813
Made of Protanium® steel for unmatched levels of hardness, ductility and long lasting durability. ProGuard™ finish offers corrosion resistance. ProHold® Button Technology provides added efficiency. Length is 2". Quantity is 1.
Made of Protanium® steel for unmatched levels of hardness, ductility and long lasting durability. ProGuard™ finish offers corrosion resistance. ProHold® Button Technology provides added efficiency. Length is 2". Quantity is 1.
Weights & Dimensions
- Length 3 IN (7.62 cm)
- Handle Length 3"
- Tip Size 5/16 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Power Bit
- Package Quantity 1
- Brand Bondhus
- Series Balldriver®
- Style Insert Bit
- Manufacturers Part Number 10813
- Color Family Black
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 10813 5/16" Balldriver Power Bit
$10.5
- Product Information
- Customer Review
- Product Q&A
- Accessories