SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10860 4mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10860 4mm Balldriver Power Bit - Pkg Qty 10

Item #: WBB471423

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.78 ea.

Price: $37.80 / Pkg of 10

Quantity

Customers Also Viewed

Bondhus 10868 6mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10868 6mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10854 2.5mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10854 2.5mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10812 1/4" Balldriver Power Bit - Pkg Qty 10

Bondhus 10812 1/4" Balldriver Power Bit - Pkg Qty 10

Bondhus 10814 3/8" Balldriver Power Bit

Bondhus 10814 3/8" Balldriver Power Bit

Bondhus 10806 7/64" Balldriver Power Bit - Pkg Qty 10

Bondhus 10806 7/64" Balldriver Power Bit - Pkg Qty 10

Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm

Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Bondhus 11054 2.5mm Balldriver Insert Bit - Pkg Qty 10

Bondhus 11054 2.5mm Balldriver Insert Bit - Pkg Qty 10

4mm Balldriver Power Bit - 10860

Balldriver® Tip Power Bit w/ProGuard™ Finish. Size: 4mm Length: 76mm.

Weights & Dimensions

  • Length 3 IN (7.62 cm)
  • Handle Length 76mm
  • Tip Size 4 IN (10.16 cm)

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Type Power Bit
  • Package Quantity 10
  • Brand Bondhus
  • Series Balldriver®
  • Style Insert Bit
  • Manufacturers Part Number 10860
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10860 4mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10860 4mm Balldriver Power Bit - Pkg Qty 10

Item #: WBB471423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant