SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10960 4mm Balldriver L-Wrench - Pkg Qty 10

Bondhus 10960 4mm Balldriver L-Wrench - Pkg Qty 10

Item #: WBB471506

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.86 ea.

Price: $18.60 / Pkg of 10

Quantity

Customers Also Viewed

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10904 5/64" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13952 2mm Hex L-Wrench - Long - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 12960 4mm Balldriver L-Wrench - Pkg Qty 100

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 48372 8mm Hex Tamper Resistant L-Wrench - Pkg Qty 5

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

Bondhus 16510, 3/16" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5

4mm Balldriver® L-Wrench, Package Quantity Of 10

Bondhus® Balldriver® L-Wrenches have hex ball tips and are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps protect from corrosion and rust.

Weights & Dimensions

  • Length 4-1/4 IN (10.8 cm)
  • Handle Length 109mm
  • Short Arm Length 7/8 IN
  • Tip Size 4 IN (10.16 cm)

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Type Hex Key
  • WIHA Cross Reference 36920
  • Package Quantity 10
  • Brand Bondhus
  • Series Balldriver®
  • Style Long Arm
  • Manufacturers Part Number 10960
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10960 4mm Balldriver L-Wrench - Pkg Qty 10

Bondhus 10960 4mm Balldriver L-Wrench - Pkg Qty 10

Item #: WBB471506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant