x

Take 15% off your entire order!

Offer applied at checkout

48" Heavy Duty Flat Bench, Tan River Rock

48" Heavy Duty Flat Bench, Tan River Rock

Item #: WBB583507

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,035.00

Quantity Discount

  • Buy 1-2 $1,035.00 ea.
  • Buy 3+ $983.00 ea.

Quantity

Customers Also Viewed

48" Heavy Duty Flat Bench, Tan River Rock

Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This sturdy yet eye-catching bench is cast in one piece and comes in a choice of five lengths (48 inches, 60 inches, 72 inches, 84 inches and 96 inches).

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 20 (50.8 cm)
  • HEIGHT INCHES 17 (43.18 cm)
  • COLOR FINISH Tan
  • BRAND Bohlmann
  • CONSTRUCTION Concrete
  • DESCRIPTION 48" Heavy Duty Flat Concrete Bench
  • FRAME COLOR Tan
  • FRAME CONSTRUCTION Concrete
  • MANUFACTURERS PART NUMBER B-4820
  • SEAT LENGTH INCHES 48 (121.92 cm)
  • SEAT WIDTH INCHES 20 (50.8 cm)
  • SEAT HEIGHT INCHES 17 (43.18 cm)
  • TYPE Concrete Bench
  • WEIGHT LBS 460 (209.09 kg)
  • STYLE Flat Bench
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Heavy Duty Flat Bench, Tan River Rock

48" Heavy Duty Flat Bench, Tan River Rock

Item #: WBB583507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant