x

Take 15% off your entire order!

Offer applied at checkout

48" Commercial Flat Concrete Bench, Polished Gray Limestone Top, Gray Limestone Leg

48" Commercial Flat Concrete Bench, Polished Gray Limestone Top, Gray Limestone Leg

Item #: WBB583700

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $666.00

Quantity Discount

  • Buy 1-2 $666.00 ea.
  • Buy 3+ $632.00 ea.

Quantity

Customers Also Viewed

48" Commercial Flat Concrete Bench, Polis. Gray Limestone Top, Gray Limestone Leg

Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This concrete bench has decorative grooves that give the effect of heavy wood slats. It is a good choice when a lighter weight or low-profile seating option is desired. The total height of this bench is 17 inches.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 12 (30.48 cm)
  • HEIGHT INCHES 17 (43.18 cm)
  • COLOR FINISH Gray
  • BRAND Bohlmann
  • CONSTRUCTION Concrete
  • DESCRIPTION 48" Commercial Flat Concrete Bench
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Concrete
  • MANUFACTURERS PART NUMBER B-48GC
  • SEAT LENGTH INCHES 48 (121.92 cm)
  • SEAT WIDTH INCHES 12 (30.48 cm)
  • SEAT HEIGHT INCHES 17 (43.18 cm)
  • TYPE Concrete Bench
  • WEIGHT LBS 185 (84.09 kg)
  • STYLE Flat Bench
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Commercial Flat Concrete Bench, Polished Gray Limestone Top, Gray Limestone Leg

48" Commercial Flat Concrete Bench, Polished Gray Limestone Top, Gray Limestone Leg

Item #: WBB583700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant