x

Take 15% off your entire order!

Offer applied at checkout

+

Lifetime® 44" Round Picnic Table with Swing-Out Benches

Lifetime® 44" Round Picnic Table with Swing-Out Benches

Item #: WB250630

(26)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $449.95

Quantity

Customers Also Viewed

The Lifetime 44-Inch Round Picnic Table gives you that perfect extra outdoor eating space you've always wanted. Constructed of UV-protected high-density polyethylene and powder-coated steel, our picnic tables are weather and rust resistant, and will not fade, crack, chip or peel. Stronger and more durable than wood, they are low-maintenance, stain resistant and easy to clean. The benches swing outward for easy seating access, and the open frame design provides increased legroom and wheelchair accessibility.

Features:
  • Steel Frame with All-Weather Finish
  • Wheelchair Accessible
  • UV-Protected Polyethylene Tabletop
  • Innovative Stylish Design
  • Benches Swing Outward for Easy Seating Access
  • Seats Six Comfortably
  • Will Not Crack, Chip, Rust, or Peel
  • New and Improved Assembly
  • Open Frame Design Increases Legroom
  • Stain Resistant and Easy to Clean
  • Includes Umbrella Hole and Cap
  • Ideal for Residential or Commercial Use
  • Some Assembly Required
  • 2-Year Limited Warranty
  • Superior Strength and Durability


  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 28-1/2 (72.39 cm)
  • COLOR FINISH Almond
  • ASSEMBLY Unassembled
  • BRAND Lifetime
  • CONSTRUCTION HDPE
  • DESCRIPTION Round Picnic Table
  • FRAME COLOR Bronze
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 260205
  • SEAT LENGTH INCHES 45-3/4 (116.21 cm)
  • SEAT WIDTH INCHES 9 (22.86 cm)
  • SEAT HEIGHT INCHES 18 (45.72 cm)
  • TABLE LENGTH INCHES 44 (111.76 cm)
  • TABLE WIDTH INCHES 44 (111.76 cm)
  • TYPE Swing-Out Plastic Picnic Table
  • CAPACITY LBS Table: 200 lbs, Bench: 600 lbs
  • STYLE Standard Table
  • SHAPE Round
  • LIMITED WARRANTY 2 Years
  • MOUNT TYPE Portable
  • CARTON QUANTITY 1
Customer Review

4.5

  • 5 Star

    14
  • 4 Star

    9
  • 3 Star

    3
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHELIA

    Date: May 05, 2021

    Perfect table
    Your review:
    It is perfect for deck!
  • Reviewer: CANDACE

    Date: April 30, 2021

    a good product
    Your review:
    so far a very sturdy table. looks just like the picture. it took 2 guys about 3 hours to put together, its a pain. the moving benches are very helpful for us older and heavier folks.
  • Reviewer: Mary

    Date: April 28, 2021

    Great product with great service
    Your review:
    Great table! It’s pretty much indestructible! This is a replacement for one that’s about 10 years old. Comfortable for 6 adults. Many places are out of it. You had it in stock and I had it in less than a week. What’s not to love!
  • Reviewer: GLORIA PATRICIA

    Date: December 17, 2020

    Love it
    Your review:
    Very nice and convenient!
  • Reviewer: MEREL

    Date: July 26, 2020

    Need part. BBX one only. Thanks
    Your review:
    I like it, but I was short one BBX. Can you send me one. Thanks
  • Reviewer: CHERYL

    Date: April 22, 2020

    ROUND PICNINC TABLE
    Your review:
    THIS IS A NICE TABLE SHOULD LAST FOR A LONG TIME I LIKE THE SWING OUT BENCHES IT WAS QUITE A BIT OF WORK TO PUT TOGETHER
  • Reviewer: Victor

    Date: July 11, 2019

    Great Table for Outdoor Break Area
    Your review:
    Perfect for our break area out front of our building.
  • Reviewer: Joe

    Date: April 23, 2019

    OK Table
    Your review:
    For the price it will last 4 or 5 years.
  • Reviewer: JUAN

    Date: April 23, 2019

    excellent!
    Your review:
    just perfect for our needs,
  • Reviewer: Leo

    Date: April 23, 2019

    Round picnic table
    Your review:
    We love it. Great design and functionality
Product Q & A

There are 2 questions and 2 answers for this product.

  • What is the weight capacity for this table?

    Question Asked By: Dodi, March 07, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, March 07, 2012

      The weight capacity for this table is 1000 lbs. evenly distributed.

  • What is the warranty on this product? Does it cover the frame, top and benches?

    Question Asked By: January 11, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, January 11, 2012

      The Round Picnic Table has a 2-Year limited warranty covering the top, benches & frame.

Save $170.00 with this comparable product

Global Industrial™ 6 ft. Outdoor Blow Molded Plastic Picnic Table - White

Item #: 695484

(8)

In Stock, Ships in 3-4 days

$279.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifetime® 44" Round Picnic Table with Swing-Out Benches

Lifetime® 44" Round Picnic Table with Swing-Out Benches

Item #: WB250630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Lifetime® 44" Round Picnic Table with Swing-Out Benches
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant