x

Take 15% off your entire order!

Offer applied at checkout

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 6 inx60 ft,1 Roll

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 6 inx60 ft,1 Roll

Item #: WBB134785

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $275.95

Quantity

Customers Also Viewed

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes and Treads 610, Black, 6 in x 60 ft, Roll, 1/case

This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 6 (15.24 cm)
  • COLOR FINISH Black
  • BRAND 3M
  • DESCRIPTION General Purpose Tapes/Treads
  • MANUFACTURERS PART NUMBER 610
  • PACKAGE QUANTITY 1
  • SIZE TYPE 6 in x 60 ft
  • STYLE 706771
  • TYPE 610
  • WEIGHT LBS 4.6 (2.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 6 inx60 ft,1 Roll

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 6 inx60 ft,1 Roll

Item #: WBB134785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant