Bore Polishers
Grade
Brand
Color
Price
Superior Abrasives 39170 Bore Polisher Spindle 1-1/2 to 2 Aluminum Oxide Fine - Pkg Qty 10
Abrasive Material
Aluminum Oxide
Number of Clusters
4
Grit
120
Min Polishable Diameter
1-1/2
Superior Abrasives 39166 Bore Polisher Spindle 1 to 1-1/2 Aluminum Oxide Medium - Pkg Qty 10
Abrasive Material
Aluminum Oxide
Number of Clusters
4
Grit
80
Min Polishable Diameter
1
Superior Abrasives 39190 Bore Polisher Spindle 2-5/8 to 3 Aluminum Oxide Fine - Pkg Qty 10
Abrasive Material
Aluminum Oxide
Number of Clusters
8
Grit
120
Min Polishable Diameter
2-5/8
Superior Abrasives 39194 Bore Polisher Spindle 3-1/8 to 4 Aluminum Oxide Fine - Pkg Qty 10
Abrasive Material
Aluminum Oxide
Number of Clusters
8
Grit
120
Min Polishable Diameter
3-1/8