x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 317 Internal Elbow, 1-5/8"L

Wiremold 317 Internal Elbow, 1-5/8"L

Item #: WBB865573

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $1.71

Quantity

Customers Also Viewed

Wiremold 317 Internal Elbow, 1-5/8"L

Features

  • Single piece construction
  • Rugged PVC construction
  • Adhesive backing
  • Full compliment of fittings available
  • Available in ivory

  • SIZE 12/32" X 1/2"
  • COLOR Ivory
  • LENGTH 1-5/8"
  • DESCRIPTION Internal Elbow
  • MANUFACTURERS PART NUMBER 317
  • BRAND Wiremold
  • APPLICATION Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 317 Internal Elbow, 1-5/8"L

Wiremold 317 Internal Elbow, 1-5/8"L

Item #: WBB865573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant