x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 306 Coupling, 1"L

Wiremold 306 Coupling, 1"L

Item #: WBB864661

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $0.98

Quantity

Customers Also Viewed

Wiremold 306 Coupling, 1"L

Features

  • Single piece construction
  • Rugged PVC construction
  • Adhesive backing
  • Full compliment of fittings available
  • Available in ivory

  • SIZE 12/32" X 1/2"
  • COLOR Ivory
  • LENGTH 1"
  • DESCRIPTION Coupling
  • MANUFACTURERS PART NUMBER 306
  • BRAND Wiremold
  • APPLICATION Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 306 Coupling, 1"L

Wiremold 306 Coupling, 1"L

Item #: WBB864661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant