x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300956 12" Deep U-Shaped Hang Rail, 24" Wide, Metal ,1 Piece

Azar Displays 300956 12" Deep U-Shaped Hang Rail, 24" Wide, Metal ,1 Piece

Item #: WBB1104372

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Customers Also Viewed

Azar Displays 300956 12" Deep U-Shaped Hang Rail, 24" Wide, Metal

24" Wide x 1.5" High x 12" Deep Satin Nickel U-shaped Hangrail.

  • MANUFACTURERS PART NUMBER 300956
  • STYLE U-Shaped
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 12" Deep Hang Rail
  • COLOR Nickel
  • DEPTH INCHES 12 (30.48 cm)
  • WIDTH INCHES 24 (60.96 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300956 12" Deep U-Shaped Hang Rail, 24" Wide, Metal ,1 Piece

Azar Displays 300956 12" Deep U-Shaped Hang Rail, 24" Wide, Metal ,1 Piece

Item #: WBB1104372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant