x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300912 12" Deep Heavy Duty Hooks, 4-Pack, Satin Nickel

Azar Displays 300912 12" Deep Heavy Duty Hooks, 4-Pack, Satin Nickel

Item #: WBB1104368

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Quantity

Customers Also Viewed

Azar Displays 300912 12" Deep Heavy Duty Hooks, 4-Pack, Satin Nickel

12" Long Satin Nickel Hook. For use on and hangrail or faceout bracket in the adjustable slotted system.

  • MANUFACTURERS PART NUMBER 300912
  • LENGTH INCHES 12 (30.48 cm)
  • STYLE --
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 12" Deep Heavy Duty Hooks
  • COLOR Nickel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300912 12" Deep Heavy Duty Hooks, 4-Pack, Satin Nickel

Azar Displays 300912 12" Deep Heavy Duty Hooks, 4-Pack, Satin Nickel

Item #: WBB1104368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant