x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 300886 Curved Floor Sign Holder, 8.5" x 11", Metal ,1 Piece

Azar Displays 300886 Curved Floor Sign Holder, 8.5" x 11", Metal ,1 Piece

Item #: WBB1104361

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $436.95

Quantity

Customers Also Viewed

Azar Displays 300886 Curved Floor Sign Holder, 8.5" x 11", Metal

8.5" Wide x 11" High Vertical Curved Metal Counter Sign Holder in silver. Includes flip-open magnetic non-glare lens and stands on a 9.5" Wide x 14" Deep base. Overall height is 52".

  • MANUFACTURERS PART NUMBER 300886
  • STYLE Floor
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 11 (27.94 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Curved Sign Holder
  • COLOR Silver
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: April

    Date: April 23, 2019

    Very Sturdy sign
    Your review:
    This is a solid sign stand, unlike the aluminum, flimsy signs we have had in the past
Product Q & A

There are no questions for this product.

Upgrade this item for just $24.00 more

Azar Displays 300887 Curved Floor Sign Holder, 8.5" x 14", Metal ,1 Piece

Item #: B1104363

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$460.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300886 Curved Floor Sign Holder, 8.5" x 11", Metal ,1 Piece

Azar Displays 300886 Curved Floor Sign Holder, 8.5" x 11", Metal ,1 Piece

Item #: WBB1104361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 300886 Curved Floor Sign Holder, 8.5" x 11", Metal ,1 Piece
    Azar Displays 300886 Curved Floor Sign Holder, 8.5" x 11", Metal ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant