x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 300840 Clear Acrylic Sign Holder W/ Stand, 8" x 11", Plastic ,1 Piece

Azar Displays 300840 Clear Acrylic Sign Holder W/ Stand, 8" x 11", Plastic ,1 Piece

Item #: WBB1104354

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Quantity

Customers Also Viewed

Azar Displays 300840 Clear Acrylic Sign Holder W/ Stand, 8" x 11", Plastic

8.5" Wide x 11" High Vertical Pedestal Sign Holder. Made of clear acrylic and sits on 10" diameter base. Adjustable metal pole can measure 24" - 45.25" height.

  • MANUFACTURERS PART NUMBER 300840
  • STYLE Adjustable
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 11 (27.94 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Clear Acrylic Sign Holder With Stand
  • COLOR Clear
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Connie

    Date: June 21, 2020

    Excellent buy!
    Your review:
    Excellent quality. Base is perfect weight for stand. Looks great!
Product Q & A

There are no questions for this product.

Save $36.00 with this comparable product

Azar Displays 300830 Clear Acrylic Sign Holder W/ Stand, 7" x 5.5", Plastic ,1 Piece

Item #: B1104315

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$90.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300840 Clear Acrylic Sign Holder W/ Stand, 8" x 11", Plastic ,1 Piece

Azar Displays 300840 Clear Acrylic Sign Holder W/ Stand, 8" x 11", Plastic ,1 Piece

Item #: WBB1104354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 300840 Clear Acrylic Sign Holder W/ Stand, 8" x 11", Plastic ,1 Piece
    Azar Displays 300840 Clear Acrylic Sign Holder W/ Stand, 8" x 11", Plastic ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant