x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 300704 Square Large Wire Dump Bin, 23" x 33", Metal ,1 Piece

Azar Displays 300704 Square Large Wire Dump Bin, 23" x 33", Metal ,1 Piece

Item #: WBB1104314

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $177.95

Quantity

Customers Also Viewed

Azar Displays 300704 Square Large Wire Dump Bin, 23" x 33", Metal

23" Wide x 33" High Square Wire Bin in silver. Dump bin is 23.25" Deep and includes sign holder.

  • MANUFACTURERS PART NUMBER 300704
  • LENGTH INCHES 23 (58.42 cm)
  • STYLE Square
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 33 (83.82 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Large Wire Dump Bin
  • COLOR Chrome
  • DEPTH INCHES 23-1/4 (59.06 cm)
  • WIDTH INCHES 23 (58.42 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300704 Square Large Wire Dump Bin, 23" x 33", Metal ,1 Piece

Azar Displays 300704 Square Large Wire Dump Bin, 23" x 33", Metal ,1 Piece

Item #: WBB1104314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 300704 Square Large Wire Dump Bin, 23" x 33", Metal ,1 Piece
    Azar Displays 300704 Square Large Wire Dump Bin, 23" x 33", Metal ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant