
Price: $260.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
30' x 40' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO30x40
This 30 ft. x 40 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.3
This 30 ft. x 40 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.3
Weights & Dimensions
- Fabric Weight per Square Yard 3.3 oz.
- Thickness 6 MIL
- Grommet Spacing 36"
- Size 30 x 40 FT
- Weight 27.05 LBS (12.3 kg)
Product Details
- Package Quantity 1
- Brand Harpster of Philipsburg
- Description General Purpose Tarp
- Material Polyethylene
- Fabric Weave Count 10 x 10
- Manufacturers Part Number CAMO30x40
- Color Family Green
Customer Review
Product Q & A
There are no questions for this product.
Accessories

30' x 40' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO30x40
$260.95
- Product Information
- Customer Review
- Product Q&A
- Accessories