x

Take 15% off your entire order!

Offer applied at checkout

AIMS Power 30 Amp PWM Solar Charge Controller, SCC30A

AIMS Power 30 Amp PWM Solar Charge Controller, SCC30A

Item #: WBB1789609

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $183.95

Quantity

Customers Also Viewed

AIMS Power 30 Amp PWM Solar Charge Controller, SCC30A

The AIMS 30 amp solar charge controller is ideal for smaller solar arrays and DIY projects. This charge controller is capable of handling 400 watts worth of solar panels for a 12V battery bank and 800 watts at 24Vdc. The Charge Controller comes with a digital display with selectable Amperage or Voltage monitoring. Its small size means mounting options are limitless. At just under 7 -1/2 inches by 5 inches, this solar charge controller can fit in the tightest of confines, making it easy to mount in a vehicle, on a boat, in a cabin or wherever you deem fit. The Charge Controller is equipped with Solar Over-Current protection, limiting the amount of voltage delivered to the batteries to their respective voltage limits. It also comes with reverse polarity protection, short circuit protection and high temperature protection.

Features:
  • Selectable for both 12 volts and 24 volts
  • 2 State Charging
  • LCD Display - Voltage and current
  • LED Display - Power, Charging, Float, Reverse polarity, protection
  • Input protection
  • Reverse polarity protection
  • Gel or lead acid batteries
  • Battery check button
  • Short circuit protection
  • Solar over current protection
  • High Temperature protection
  • Convenient pre-drilled holes for mounting
  • Weight: 9 oz


Dimensions
    7.13"L x 4.25"W x 1.13"H 12 Volt Solar System Charging


Specifications:
  • Maximum solar panel array: 400 watts
  • Input voltage: 16.5V-22V
  • Max input voltage: 25V
  • Max charging current: 30A
  • Constant voltage for battery: about 14.2V
  • Float voltage: 13.5V
  • LCD displays volts and current
  • Solar panel array: 6 AWG cable or larger
  • Battery: 10 AWG cable or larger 24 Volt Solar System Charging


Specifications:
  • Maximum solar panel array: 800 watts
  • Input voltage: 33V-40V
  • Max input voltage: 45V
  • Max charging current: 30A
  • Constant voltage for battery: about 29.2V
  • Float voltage: 27V
  • LCD displays volts and current
  • Solar panel array: 6 AWG cable or larger
  • Battery: 6 AWG cable or larger


  • BRAND AIMS Power
  • MANUFACTURERS PART NUMBER SCC30A
  • DC INPUT / OPERATING VOLTAGE 12/24VDC
  • INTERNAL FUSE PROTECTION Yes
  • LENGTH INCHES 7-1/8 (18.1 cm)
  • WIDTH INCHES 4-1/4 (10.8 cm)
  • HEIGHT INCHES 1-3/16 (3.02 cm)
  • WEIGHT LBS 1 (.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIMS Power 30 Amp PWM Solar Charge Controller, SCC30A

AIMS Power 30 Amp PWM Solar Charge Controller, SCC30A

Item #: WBB1789609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant