
$5.60 ea.
Price: $11.20 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3/32 Hex T-Handle 6" Length - 15205
Hex Tip 6" T-Handle w/ProGuard™ Finish. Size: 3/32" Length: 6".
Hex Tip 6" T-Handle w/ProGuard™ Finish. Size: 3/32" Length: 6".
Weights & Dimensions
- Length 6 IN (15.24 cm)
- Handle Length 6"
- Tip Size 3/32 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Hex Key
- Package Quantity 2
- Brand Bondhus
- Style T-Handle
- Manufacturers Part Number 15205
- Color Family Yellow
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 15205 3/32" Hex T-Handle 6" Length - Pkg Qty 2
$5.6
- Product Information
- Customer Review
- Product Q&A
- Accessories