SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10752 2mm Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10752 2mm Balldriver Screwdriver - Long - Pkg Qty 2

Item #: WBB471250

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.80 ea.

Price: $11.60 / Pkg of 2

Quantity

Customers Also Viewed

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 10650 1.5mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10650 1.5mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10649 1.27mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 10649 1.27mm Balldriver Screwdriver - Pkg Qty 2

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

2mm Balldriver Screwdriver - Long - 10752

Balldriver® Tip Screwdriver w/ProGuard™ Finish. Long Length. Size: 2mm Length: 102mm.

Weights & Dimensions

  • Length 6-1/4 IN (15.88 cm)
  • Handle Length 102mm
  • Tip Size 2 IN (5.08 cm)

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Type Screwdriver
  • Package Quantity 2
  • Brand Bondhus
  • Series Balldriver®
  • Style Long Length
  • Manufacturers Part Number 10752
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Blair DeYoung

    Date: April 23, 2019

    2mm Ball Driver Screwdriver -Long 10752
    Your review:
    Perfect for my needs.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10752 2mm Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10752 2mm Balldriver Screwdriver - Long - Pkg Qty 2

Item #: WBB471250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant