
$5.10 ea.
Price: $10.20 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
2mm Balldriver Screwdriver - 10652
Balldriver® Tip Screwdriver w/ProGuard™ Finish. Size: 2mm Length: 89mm.
Balldriver® Tip Screwdriver w/ProGuard™ Finish. Size: 2mm Length: 89mm.
Weights & Dimensions
- Length 5 IN (12.7 cm)
- Handle Length 89mm
- Tip Size 2 IN (5.08 cm)
Product Details
- Tamper Resistant No
- Handle Material " Thermoplastic, Soft Rubber Coating "
- Shank Color Family Black
- Measuring System Metric (MM)
- Shank Material Steel
- Type Screwdriver
- Brand Bondhus
- Package Quantity 2
- Series Balldriver®
- Style Standard Length
- Manufacturers Part Number 10652
- Color Family Black
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 10652 2mm Balldriver Screwdriver - Pkg Qty 2
$5.1
- Product Information
- Customer Review
- Product Q&A
- Accessories