
Price: $12.50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Stanley® 28-141, Nylon Handle Stiff Putty Knife, 1-1/2" Wide Blade
Hardened, tempered and polished steel blade. Nylon handle resists shattering. Permanently fastened full tang blade.
Weights & Dimensions
- Blade Width 1-1/2 IN (3.81 cm)
- Width 1 1/2 IN
- Length 7 1/2 IN
- Handle Length 3-7/8 IN (9.84 cm)
- Height 0.600 IN (1.52 cm)
- Blade Length 3-5/8 IN (9.21 cm)
- Weight 0.18 lb LBS
Product Details
- Handle Material Nylon
- Blade Type Stiff
- Blade Material Steel
- Brand Stanley
- Style Stiff
- Manufacturers Part Number 28-141
Customer Review
Product Q & A
There are no questions for this product.

Stanley 28-141 Nylon Handle Stiff Putty Knife, 1-1/2" Wide Blade
$12.5
- Product Information
- Customer Review
- Product Q&A