SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 12295 27mm Hex L-wrench - Short

Bondhus 12295 27mm Hex L-wrench - Short

Item #: WBB471447

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Quantity

Customers Also Viewed

Bondhus 12286 17mm Hex L-wrench - Short

Bondhus 12286 17mm Hex L-wrench - Short

Bondhus 12221 1" Hex L-wrench - Short

Bondhus 12221 1" Hex L-wrench - Short

Bondhus 12219 3/4" Hex L-wrench - Short

Bondhus 12219 3/4" Hex L-wrench - Short

Bondhus 13810 3/16" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13810 3/16" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13809 5/32" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13809 5/32" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13860 4mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13860 4mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13856 3mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13856 3mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13854 2.5mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13854 2.5mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 15860, 4mm Short Arm Hex End L-Wrench, ProGuard™ - Pkg Qty 10

Bondhus 15860, 4mm Short Arm Hex End L-Wrench, ProGuard™ - Pkg Qty 10

27mm ProGuard™ Hex L-wrench Short

These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 1. Tip size is 27mm and handle length is 244mm.

Weights & Dimensions

  • Handle Length 244mm
  • Length 9-3/8 IN (23.81 cm)
  • Short Arm Length 3-7/8 IN (9.84 cm)
  • Tip Size 27 IN (68.58 cm)

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Type Hex Key
  • Package Quantity 1
  • Brand Bondhus
  • Style Short Arm
  • Manufacturers Part Number 12295
  • Color Family Gray
  • Case/Stand/Pouch Included None
  • Ball End No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 12295 27mm Hex L-wrench - Short

Bondhus 12295 27mm Hex L-wrench - Short

Item #: WBB471447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant