x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 256105 4" Cube Bin Brochure Holder, 4" x 4", Acrylic

Azar Displays 256105 4" Cube Bin Brochure Holder, 4" x 4", Acrylic

Item #: WBB1104232

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Customers Also Viewed

Azar Displays 256105 4" Cube Bin Brochure Holder, 4" x 4", Acrylic, 4 Pack

4" x 4" Cube Display. Made from clear acrylic acrylic. For use on countertops, pegboard or slatwall. Includes 1 metal U-hook.

  • MANUFACTURERS PART NUMBER 256105
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 4
  • BRAND Azar Displays
  • HEIGHT INCHES 4 (10.16 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 4" Cube Bin Brochure Holder
  • COLOR Clear
  • DEPTH INCHES 4 (10.16 cm)
  • WIDTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this 4 pack of holders come with 4 hooks?

    Question Asked By: EVAN, February 01, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Even, Yes the metal U-hooks are included in the display. Thank you for your interest in our product!

Upgrade this item for just $32.00 more

Azar Displays 556107 5" Wide Cube Bin For Pegboard/Slatwall, Acrylic, Clear

Item #: B1104411

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$64.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 256105 4" Cube Bin Brochure Holder, 4" x 4", Acrylic

Azar Displays 256105 4" Cube Bin Brochure Holder, 4" x 4", Acrylic

Item #: WBB1104232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 256105 4" Cube Bin Brochure Holder, 4" x 4", Acrylic
    Azar Displays 256105 4" Cube Bin Brochure Holder, 4" x 4", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant