x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 252330 Single Letter Wall Mount Brochure Holder 10-Pack, 9.125" x 11.25"

Azar Displays 252330 Single Letter Wall Mount Brochure Holder 10-Pack, 9.125" x 11.25"

Item #: WBB1104229

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Customers Also Viewed

Azar Displays 252330 Single Letter Wall Mount Brochure Holder 10-Pack, 9.125" x 11.25", 10-Pack

9.125" Wide x 11.25" High x 1.25" Deep Wall Mount Brochure Holder. Made from clear acrylic and holds standard letter-sized brochures. Hanging Hardware not included, sold in packs of 10.

  • MANUFACTURERS PART NUMBER 252330
  • STYLE Wall Mount
  • PACKAGE QUANTITY 10
  • POCKET QUANTITY 1
  • HEIGHT INCHES 11-1/4 (28.58 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION Single Letter Brochure Holder
  • COLOR Clear
  • DEPTH INCHES 1-1/4 (3.18 cm)
  • WIDTH INCHES 9-1/8 (23.18 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $35.00 with this comparable product

Azar Displays 252328 Single Tri-Fold Wall Mount Brochure Holder, 4.625" x 7.875"

Item #: B1104227

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$42.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252330 Single Letter Wall Mount Brochure Holder 10-Pack, 9.125" x 11.25"

Azar Displays 252330 Single Letter Wall Mount Brochure Holder 10-Pack, 9.125" x 11.25"

Item #: WBB1104229

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant