x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 252011, Vert Business Card HLR, 3.625"W x 3"H, CLR

Azar Displays 252011, Vert Business Card HLR, 3.625"W x 3"H, CLR

Item #: WBB1462775

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Quantity

Customers Also Viewed

Azar Displays 252011, Vert Business Card HLR, 3.625"W x 3"H, CLR, 10-Pack

Counter business card holder display for vertical business cards. Made of clear to allow for easy viewing. Opening Dimensions 2.3125" X .75"

  • MANUFACTURERS PART NUMBER 252011
  • STYLE Vertical
  • PACKAGE QUANTITY 10
  • HEIGHT INCHES 3 (7.62 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Clear
  • COLOR Clear
  • DESCRIPTION Vertical Business Card Holder
  • DEPTH INCHES 3/4 (1.91 cm)
  • WIDTH INCHES 3-5/8 (9.21 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $3.75 with this comparable product

Azar Displays 252365 Clipping Business Card Pocket Holder, 3.875" x 1.25", Acrylic

Item #: B1104234

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$14.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 252011, Vert Business Card HLR, 3.625"W x 3"H, CLR

Azar Displays 252011, Vert Business Card HLR, 3.625"W x 3"H, CLR

Item #: WBB1462775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 252011, Vert Business Card HLR, 3.625"W x 3"H, CLR
    Azar Displays 252011, Vert Business Card HLR, 3.625"W x 3"H, CLR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant