x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Yellow, 60x24x74

Global Industrial™ Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Yellow, 60x24x74

Item #: WB269047YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 143(L4)
  • 78(L4), 40(M4)
  • 88(M4)

78(L4), 40(M4)

  • Yellow
  • Red
  • Blue

Yellow

Price: $1,610.00

Quantity

Customers Also Viewed

Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Yellow, 60x24x74

Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Add mobility to you shelving units using Optional Caster Kits (sold separately). Easy assembly.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 74 (187.96 cm)
  • ASSEMBLY Unassembled
  • BIN COLOR Yellow
  • BIN CONSTRUCTION Polypropylene
  • BIN QUANTITY 118
  • BIN QUANTITY (BIN SIZE) 78(L4), 40(M4)
  • BRAND Global Industrial
  • COLOR FINISH Yellow
  • CONSTRUCTION Chrome Wire
  • FRAME COLOR Chrome
  • PRODUCT FAMILY Bin Racks & Shelving
  • PRODUCT GROUP Bin Shelving Systems
  • SHELF CAPACITY LBS 600 (272.73 kg)
  • SHELF QUANTITY 12
  • STYLE Chrome Wire
  • WEIGHT LBS 261 (118.64 kg)
  • Base Model Number 269047
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Yellow, 60x24x74

Global Industrial™ Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Yellow, 60x24x74

Item #: WB269047YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant