x

Take 15% off your entire order!

Offer applied at checkout

SSI Schaefer Euro-Fix Solid Container EF8320 - 23-3/4" x 31-1/2" x 12-5/8", Gray - Pkg Qty 2

SSI Schaefer Euro-Fix Solid Container EF8320 - 23-3/4" x 31-1/2" x 12-5/8", Gray - Pkg Qty 2

Item #: WBB444791

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$91.95 ea.

Price: $183.90 / Pkg of 2

Quantity Discount

  • Buy 1-6 $183.90 /pkg.
  • Buy 7-12 $173.90 /pkg.
  • Buy 13+ $165.90 /pkg.

Quantity

Customers Also Viewed

SSI Schaefer Euro-Fix Solid Container EF8320 - 23-3/4" x 31-1/2" x 12-5/8", Gray

Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.

  • OUTSIDE TOP LENGTH INCHES 31-1/2 (80.01 cm)
  • OUTSIDE TOP WIDTH INCHES 23-3/4 (60.33 cm)
  • OUTSIDE BOTTOM LENGTH INCHES 31-3/4 (80.65 cm)
  • OUTSIDE BOTTOM WIDTH INCHES 23-5/8 (60.01 cm)
  • OUTSIDE HEIGHT INCHES 12-5/8 (32.07 cm)
  • INSIDE BOTTOM LENGTH INCHES 29-5/8 (75.25 cm)
  • INSIDE BOTTOM WIDTH INCHES 21-13/16 (55.4 cm)
  • INSIDE HEIGHT INCHES 11-1/4 (28.58 cm)
  • INSIDE TOP LENGTH INCHES 22-1/2 (57.15 cm)
  • INSIDE TOP WIDTH INCHES 12-5/8 (32.07 cm)
  • CAPACITY LBS 55 (25 kg)
  • CAPACITY CUBIC FEET 4.59 (.13 cu. m)
  • ASSEMBLY Assembled
  • BRAND SSI Schaefer
  • COLOR FINISH Gray
  • CONSTRUCTION Polypropylene
  • MANUFACTURERS PART NUMBER EF8320.GY1
  • PACKAGE QUANTITY 2
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Stack
  • STYLE Solid Base & Solid Sides
  • WEIGHT LBS 13 (5.91 kg)
  • MPN_MASTER EF8320
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SSI Schaefer Euro-Fix Solid Container EF8320 - 23-3/4" x 31-1/2" x 12-5/8", Gray - Pkg Qty 2

SSI Schaefer Euro-Fix Solid Container EF8320 - 23-3/4" x 31-1/2" x 12-5/8", Gray - Pkg Qty 2

Item #: WBB444791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant