x

Take 15% off your entire order!

Offer applied at checkout

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6421 - 24" x 16" x 17", Red - Pkg Qty 2

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6421 - 24" x 16" x 17", Red - Pkg Qty 2

Item #: WBB444813

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Gray

Red

$54.95 ea.

Price: $109.90 / Pkg of 2

Quantity Discount

  • Buy 1-6 $109.90 /pkg.
  • Buy 7-12 $103.90 /pkg.
  • Buy 13+ $97.90 /pkg.

Quantity

Customers Also Viewed

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6421 - 24" x 16" x 17", Red

Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.

  • OUTSIDE TOP LENGTH INCHES 23-3/4 (60.33 cm)
  • OUTSIDE TOP WIDTH INCHES 15-3/4 (40.01 cm)
  • OUTSIDE BOTTOM LENGTH INCHES 23-3/4 (60.33 cm)
  • OUTSIDE BOTTOM WIDTH INCHES 15-3/4 (40.01 cm)
  • OUTSIDE HEIGHT INCHES 16-5/8 (42.23 cm)
  • INSIDE BOTTOM LENGTH INCHES 21-5/8 (54.93 cm)
  • INSIDE BOTTOM WIDTH INCHES 13-13/16 (35.08 cm)
  • INSIDE HEIGHT INCHES 15-1/2 (39.37 cm)
  • INSIDE TOP LENGTH INCHES 22-1/4 (56.52 cm)
  • INSIDE TOP WIDTH INCHES 14-1/2 (36.83 cm)
  • CAPACITY LBS 55 (25 kg)
  • CAPACITY CUBIC FEET 2.96 (.08 cu. m)
  • ASSEMBLY Assembled
  • BRAND SSI Schaefer
  • COLOR FINISH Red
  • CONSTRUCTION Polypropylene
  • MANUFACTURERS PART NUMBER EF6421.RD1
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Stack
  • STYLE Solid Base & Mesh Sides
  • WEIGHT LBS 9 (4.09 kg)
  • MPN_MASTER EF6421
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICH

    Date: April 23, 2019

    Totes work well
    Your review:
    We've used these totes for over 20 years in various sizes for moving our production parts throughout the plant.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6421 - 24" x 16" x 17", Red - Pkg Qty 2

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6421 - 24" x 16" x 17", Red - Pkg Qty 2

Item #: WBB444813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant