Take 15% off your entire order!

Offer applied at checkout

+

TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray

TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray

Item #: WB294447

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Fan Cover For 24" & 30" Fan Heads, Blue

    $42.95

  • Global Industrial™ Fan Shroud Air Filter, MERV 6, 24"W x 24"H x 6"D - Pkg Qty 12

    $201.00

Price: $561.00

Quantity

Customers Also Viewed

The TPI industrial fan allows tool free fan height adjustments from 52-82"H. The pedestal fan includes a 27" diameter base for stability. Oscillating fans allow 90 degree oscillation and fixed fan positioning. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. Easy assembly with pre-assembled fan heads and mounts. It meets OSHA standards, ETL, cETL Listed. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.

Product Details

  • Number of Blades 3
  • Blade Type Aluminum
  • Mounting Location Pedestal
  • Number of Speeds 2
  • Assembly Required Unassembled
  • Amperage 2.5 A
  • Type Pedestal Fan
  • For Use With Spot & People Cooling
  • Drive Type Direct Drive
  • Material Aluminum
  • CFM Low 3,400 cfm
  • RPM High 1,100 rpm
  • Voltage 120 v
  • Horsepower 1/4 HP
  • Phase 1
  • CFM High 3,800 cfm
  • Motor Type Totally Enclosed
  • Power Cord Type SJT 3 Conductor
  • Oscillating/Non Oscillating Oscillating
  • Watts 300 w
  • Brand TPI
  • Warranty 1 yr
  • Hertz 60 hz
  • Manufacturers Part Number AC24PO
  • Fan Type Industrial
  • Color Family Gray

Weights & Dimensions

  • Fan Diameter 24 in (60.96 cm)
  • Cord Length 12 ft (3.66 m)
  • Height 52 - 82 in
  • Weight 78 lbs (35.45 kg)
  • Base Diameter 27 in (68.58 cm)

Compliance & Certifications

  • Certifications ETL, cETL Listed, OSHA Compliant
  • Meets the standards of the Occupational Safety and Health Administration.
  • Listed by the Underwriters Laboratory.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray

TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray

Item #: WB294447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    TPI 24" Oscillating Pedestal Fan, 2 Speed, 3800 CFM, 300W, 1/4 HP, Single Phase, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant