SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

24' x 30' Medium Duty 6 oz. Tarp, Silver - S24x30

24' x 30' Medium Duty 6 oz. Tarp, Silver - S24x30

Item #: WBB335722

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $217.95

Quantity

Customers Also Viewed

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

Global Industrial™ 20' x 40' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 40' Medium Duty 6 oz. Tarp, White

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

Global Industrial™ 20' x 30' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 30' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

24' x 30' Medium Duty 6 oz. Tarp, Silver - S24x30

This 24 ft. x 30 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 24 FT (7.32 m)
  • Fabric Weight per Square Yard 6 oz.
  • Length 30 FT (9.14 m)
  • Thickness 12 MIL
  • Grommet Spacing 18"
  • Size 24 x 30 FT
  • Weight 27 LBS (12.27 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 14 x 14
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number S24x30
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Freeport

    Date: April 23, 2019

    Good product
    Your review:
    The 24' x 30' heavy duty siver tarp works well for our needs. We are working on a project out in Gila Bend where we go through a lot of tarps and have found the Global Industrial provides the best product at the most economical price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24' x 30' Medium Duty 6 oz. Tarp, Silver - S24x30

24' x 30' Medium Duty 6 oz. Tarp, Silver - S24x30

Item #: WBB335722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant