Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

24 Compartment Wood Literature Sorter - 23-1/2"H Oak

24 Compartment Wood Literature Sorter - 23-1/2"H Oak

Item #: WB506607AK

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$220.25 up to 23% OFF

Price: $184.95

Quantity Discount

  • Buy 1-2 $184.95 ea.
  • Buy 3+ $168.95 ea.

Quantity

Customers Also Viewed

LITERATURE ORGANIZERS/SORTERS
Easily accommodates mail magazines, printouts, etc. Designed to save time, space and compliment any area. Perfect for use in mail rooms, information centers or reception areas. This economical literature organizer features 5/8" compressed wood cabinetry with laminate finish and a solid fiberboard back. Durable corrugated fiberboard inserts form twelve letter-size compartments for storing literature, stationery and supplies. Fiberboard dividers are 1/4" thick and supports up to 5 lbs. of documents. Black plastic molding doubles as a convenient labeling area (labels included). Letter size 9"W x 11 5/8"D x 2 1/2"H compartments. Easy to assemble.

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 29 in (73.66 cm)
  • Pocket Width 9 in (22.86 cm)
  • Pocket Height 2-1/2 in (6.35 cm)
  • Pocket Depth 11-5/8 in (29.53 cm)
  • Height 23-1/2 in (59.69 cm)

Product Details

  • Assembly Required Unassembled
  • Description 24 Compartment Wood Literature Sorter
  • Number of Compartments 24
  • Brand Safco
  • Finish Wood Veneer
  • Manufacturers Part Number 9402mo
  • Color Family Brown
Customer Review

3.5

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tim

    Date: April 23, 2019

    24 Compartment Literature Sorter
    Your review:
    Works great!
  • Reviewer: ToxGirl

    Date: April 23, 2019

    Not what we expected
    Your review:
    Either we did not read the description clearly or the picture and features we did read sounded like this product would be Great. So, when we received the product, it is flimsy and not professional looking at all. The only solid feature is the "wood" on the outside. We are going to return this item.- *** Global Comment: The unit can be returned by the customer. This unit is made with furniture grade hardwood and the compartments are hardboard shelves. The copy is accurate and the image portrays the compartment size for letter size envelopes well. ***
  • Reviewer: lcr

    Date: April 23, 2019

    Great for the money!
    Your review:
    There are so many of these available, but I setteled on this one and am glad. It's not expensive but it looks good and serves the purpose. I would recommend it to anyone who is looking for a simple solution for not a lot of money.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24 Compartment Wood Literature Sorter - 23-1/2"H Oak

24 Compartment Wood Literature Sorter - 23-1/2"H Oak

Item #: WB506607AK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    24 Compartment Wood Literature Sorter - 23-1/2"H Oak
    24 Compartment Wood Literature Sorter - 23-1/2"H Oak
    24 Compartment Wood Literature Sorter - 23-1/2"H Oak
    24 Compartment Wood Literature Sorter - 23-1/2"H Oak
    24 Compartment Wood Literature Sorter - 23-1/2"H Oak
    24 Compartment Wood Literature Sorter - 23-1/2"H Oak
    24 Compartment Wood Literature Sorter - 23-1/2"H Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant