SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Quantum Plastic Rack Bin, 23-7/8"W x 41-7/8"D x 17-1/2"H , Gray

Quantum Plastic Rack Bin, 23-7/8"W x 41-7/8"D x 17-1/2"H , Gray

Item #: WBB472266

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray

Gray

Price: $271.95

Quantity

Customers Also Viewed

Quantum Plastic Rack Bin, 16-1/2"W x 41-7/8"D x 17-1/2"H, Gray

Quantum Plastic Rack Bin, 16-1/2"W x 41-7/8"D x 17-1/2"H, Gray

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

These extra-large bins offer a generous 42" (3-1/2 Feet) in length to store your larger items. 42" length ensures no wasted space on 42" deep rack. FDA Compliant Resin & Colorant. Heavy-duty front, back and side grips allow for easy handling. Wide stacking ledge and anti-slide lock keep stack bins steady and prevent forward shifting. They have eight ¼" drill hole pattern on bottom of bin for easy hole insertion for drainage and air circulation if needed. Waterproof bins are corrosion free. Bins have flat fronts that accept an adhesive type label to allow easy identification. Bins cannot be hung on louver panels or rail systems.

Weights & Dimensions

  • Width 23-7/8 IN (60.64 cm)
  • Height 17-1/2 IN (44.45 cm)
  • Depth 41-7/8 IN (106.36 cm)
  • Inside Height 16-1/2 IN (41.91 cm)
  • Inside Bottom Width 21-1/2 IN (54.61 cm)
  • Inside Depth 40-1/8 IN (101.92 cm)
  • Weight Capacity 250 LBS (113.64 kg)
  • Weight 19.00 LBS (8.64 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type RackBin
  • Package Quantity 1
  • Material Plastic
  • Style Rack Bin
  • Brand Quantum Storage Systems
  • Manufacturers Part Number QRB246GY
  • Color Family Gray

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONNA

    Date: April 23, 2019

    purchasing dept
    Your review:
    The bins are great. they are sturdy and well made. great for holding heavy parts.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Plastic Rack Bin, 23-7/8"W x 41-7/8"D x 17-1/2"H , Gray

Quantum Plastic Rack Bin, 23-7/8"W x 41-7/8"D x 17-1/2"H , Gray

Item #: WBB472266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Quantum Plastic Rack Bin, 23-7/8"W x 41-7/8"D x 17-1/2"H , Gray
    Quantum Plastic Rack Bin, 23-7/8"W x 41-7/8"D x 17-1/2"H , Gray
    Quantum Plastic Rack Bin, 23-7/8"W x 41-7/8"D x 17-1/2"H , Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant