x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 225582 48-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic

Azar Displays 225582 48-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic

Item #: WBB1104271

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Quantity

Customers Also Viewed

Azar Displays 225582 48-Slot Mascara & Cosmetic Tray For Pegboard/Slatwall, 12" x 2", Acrylic

12" Wide x 2" High x 7.5" Deep Cosmetic Display with 48 Round Compartments. Each compartment measures .9375" in diameter. For use on countertops, pegboard or slatwall. 2 plastic hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 225582
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 2 (5.08 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 48-Round Slot Mascara/Wand Tray
  • COLOR Clear
  • DEPTH INCHES 7-1/2 (19.05 cm)
  • WIDTH INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $24.00 with this comparable product

Azar Displays 225536 24-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic

Item #: B1104265

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$30.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 225582 48-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic

Azar Displays 225582 48-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic

Item #: WBB1104271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 225582 48-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic
    Azar Displays 225582 48-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic
    Azar Displays 225582 48-Slot Mascara & Cosmetic Tray, Pgbrd/Slatwall, 12" x 2", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant