x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 206776 Small Molded Suggestion Box W/ Pocket Lock & Key, White, 5.5" x 3.5", Acrylic

Azar Displays 206776 Small Molded Suggestion Box W/ Pocket Lock & Key, White, 5.5" x 3.5", Acrylic

Item #: WBB1104210

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Customers Also Viewed

Azar Displays 206776 Small Molded Suggestion Box W/ Pocket Lock & Key, White, 5.5" x 3.5", Acrylic

5.5" Wide x 3.5" High x 5" Deep white Acrylic Suggestion Box with 3.25" Wide Slot and Lock & Key. Includes 4.5" Wide x 2" High front pocket & 5.5" Wide x 8.5" High sign holder. Overall height is 12".

  • MANUFACTURERS PART NUMBER 206776
  • STYLE Small
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 3-1/2 (8.89 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Suggesstion Box
  • COLOR White
  • DEPTH INCHES 5 (12.7 cm)
  • WIDTH INCHES 5-1/2 (13.97 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $21.00 more

Azar Displays 206777 Large Molded Suggestion Box W/ Pocket Lock & Key, White, 7.75" x 6", Acrylic

Item #: B1104211

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$50.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 206776 Small Molded Suggestion Box W/ Pocket Lock & Key, White, 5.5" x 3.5", Acrylic

Azar Displays 206776 Small Molded Suggestion Box W/ Pocket Lock & Key, White, 5.5" x 3.5", Acrylic

Item #: WBB1104210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 206776 Small Molded Suggestion Box W/ Pocket Lock & Key, White, 5.5" x 3.5", Acrylic
    Azar Displays 206776 Small Molded Suggestion Box W/ Pocket Lock & Key, White, 5.5" x 3.5", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant