x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 206303 Extra Large Acrylic Suggestion Box on Pedestal, 11" x 8.25", Acrylic ,1 Piece

Azar Displays 206303 Extra Large Acrylic Suggestion Box on Pedestal, 11" x 8.25", Acrylic ,1 Piece

Item #: WBB1104206

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $183.95

Quantity

Customers Also Viewed

Azar Displays 206303 Extra Large Acrylic Suggestion Box on Pedestal, 11" x 8.25", Acrylic

11" Wide x 8.25" High x 8.25" Deep white Acrylic Suggestion Box with 5.25" Wide Slot, Lock & Key on 40" Pedestal with 16" Square Base. Includes 6.125" Wide x 4" High front pocket and 11" Wide x 8.5" High sign holder. Overall height is 57.5". Ships unassembled (no tools required).

  • MANUFACTURERS PART NUMBER 206303
  • STYLE Extra Large
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 8-1/4 (20.96 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Suggesstion Box
  • COLOR White
  • DEPTH INCHES 8-1/4 (20.96 cm)
  • WIDTH INCHES 11 (27.94 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: becky

    Date: April 23, 2019

    Azar Display
    Your review:
    Very nice, quality item, great price
Product Q & A

There are no questions for this product.

Save $159.45 with this comparable product

Azar Displays 206006 Small Molded Suggestion Box W/ Pocket, 5.5" x 3.5", Acrylic ,1 Piece

Item #: B1104139

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$24.50

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 206303 Extra Large Acrylic Suggestion Box on Pedestal, 11" x 8.25", Acrylic ,1 Piece

Azar Displays 206303 Extra Large Acrylic Suggestion Box on Pedestal, 11" x 8.25", Acrylic ,1 Piece

Item #: WBB1104206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant